1755-13T RB 3/4IN

COMPARE

1755-13T RB 3/4IN

Description
CI1755-13T-3/4IN-RSB-B SPROCKET ; POR 401-60319-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 10014767

BDI # 18139288

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.58
Pitch - Millimeter: 40.132
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.78
Outside Diameter - Millimeter: 172.212
Pitch Diameter - Millimeter: 167.132
Modular - Flat Top Size: 1755
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY