Features
Height - Millimeter:
132
Bore 1 - Inch:
24.803
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing
292/630-E1-MB
Description
292/630-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 292/630-E1-MB
BDI # 21854884
Features
Height - Millimeter:
132
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
723
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29496-E1-XL-MB
Description
29496-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 29496-E1-XL-MB
BDI # 19409071
Features
Height - Millimeter:
224
Bore 1 - Inch:
18.898
Bore 2 - Millimeter:
625
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
224
Bore 1 - Inch:
18.898
Bore 2 - Millimeter:
625
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29496M
Description
29496M SPHERICAL ROLLER THRUST BEARING ; 480MM BOREX850MM ODX224MM W
Part # 29496M
BDI # 19372073
Features
Height - Millimeter:
224
Bore 1 - Inch:
18.898
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing