50TTA39-50-1
Description
50TTA39-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA39-50-1
BDI # 26370012
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
40TTA39-35-1
Description
40TTA39-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA39-35-1
BDI # 26376911
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
40TTA39-35-2
Description
40TTA39-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA39-35-2
BDI # 26370283
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
60TTA39-50-1
Description
60TTA39-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA39-50-1
BDI # 26382325
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
236.75
Mounting Method:
Rough Bore
60TTA39-50-2
Description
60TTA39-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA39-50-2
BDI # 26376832
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
236.75
Mounting Method:
Rough Bore