CPE18-M3H-3OL-1/4 NR. 163784
Description
CPE18-M3H-3OL-1/4 NR. 163784
Part # CPE18-M3H-3OL-1/4 NR. 163784
BDI # 15040279
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.7 Cv Factor | 1300 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Normally Open | Internal Pilot Air
Overall Length - Inch:
3.701
Voltage:
230 VAC
VSVA-B-M52-AH-A1-3AC1 NR. 547218
Description
VSVA-B-M52-AH-A1-3AC1 NR. 547218
Part # VSVA-B-M52-AH-A1-3AC1 NR. 547218
BDI # 15013635
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
750 L/Min Flow Rate | Sub Base Mounting | -5 To 50 Deg C Ambient Temperature | Non Detenting | ISO Size 02
Overall Length - Inch:
3.756
Voltage:
230 VAC
CPE18-M3H-5J-1/4;163787
Description
CPE18-M3H-5J-1/4 NR. 163787
Part # CPE18-M3H-5J-1/4 NR. 163787
BDI # 1469624
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 1300 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Internal Air Pilot
Overall Length - Inch:
6.417
Voltage:
230 VAC
MEBH-5/2-1/8-B-230AC NR. 173085
Description
MEBH-5/2-1/8-B-230AC NR. 173085
Part # MEBH-5/2-1/8-B-230AC NR. 173085
BDI # 15060693
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
600 L/Min Flow Rate | Two Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.449
Voltage:
230 VAC
VSVA-B-P53E-H-A1-3AC1 NR. 547224
Description
VSVA-B-P53E-H-A1-3AC1 NR. 547224
Part # VSVA-B-P53E-H-A1-3AC1 NR. 547224
BDI # 15040280
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
750 L/Min Flow Rate | Sub Base Mounting | Non Detenting | ISO Size 01 | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.969
Voltage:
230 VAC