10 WC SLV SPLIT THRUST COLLAR
Description
10 WC SLV SPLIT THRUST COLLAR
Part # 10 WC SLV SPLIT THRUST COLLAR
BDI # 261505
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Hydrodynamic Bearing | Brand Sleevoil
P4B56-SS-1000
Description
P4B56-SS-1000 PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 043992
BDI # 27306973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
353.568
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
SNP3176-1315
Description
SNP3176-1315 ADAPTER SLEEVE ; NON RETURNABLE
Part # SNP3176-1315
BDI # 244615
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
255.524
Length Thru Bore - Inch:
10.06
Bore - Millimeter:
354.025
Bore - Inch:
13.938
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
SNP3168-1208
Description
SNP3168-1208 ADAPTER SLEEVE ; NON RETURNABLE
Part # SNP3168-1208
BDI # 244613
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
248.412
Length Thru Bore - Inch:
9.78
Bore - Millimeter:
317.5
Bore - Inch:
12.5
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
SNP3168-1207
Description
SNP3168-1207 ADAPTER SLEEVE ; NON RETURNABLE
Part # SNP3168-1207
BDI # 244612
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
248.412
Length Thru Bore - Inch:
9.78
Bore - Millimeter:
315.925
Bore - Inch:
12.438
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing