P68-14M-85-3535 HT250
Description
P68-14M-85-3535 HT250 SYNCH SPROCKET
Part # P68-14M-85-3535 HT250
BDI # 255239
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
10/3V14.0-3535
Description
10-3V14.0-3535 TAPER LOCK V-BELT SHEAVE
Part # 10/3V14.0-3535
BDI # 255018
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3535
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
8
10/3V19.0-3535
Description
10-3V19.0-3535 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 10/3V19.0-3535
BDI # 255019
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3535
Number of Grooves:
10
4C36.0-3535
Description
4C36.0-3535 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 4C36.0-3535
BDI # 255949
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3535
Number of Grooves:
4