Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
Rolling Element:
Sleeve Bearing
P2B-MM10-408
Description
P2B-MM10-408; 033515 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-MM10-408
BDI # 242296
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Solid Lube Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
114
BRG13SS203
Description
BRG13SS203 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG13SS203
BDI # 244109
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
31.013
Other Features:
Double Row | Split Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
55
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
BRG15SS207
Description
BRG15SS207 SPHERICAL ROLLER BRG ; 2-7/16" BORE
Part # BRG15SS207
BDI # 244110
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
31.013
Other Features:
Double Row | Split Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
60
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
NSTU-LT7-112
Description
NSTU-LT7-112 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # NSTU-LT7-112
BDI # 242388
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Slot Width - Inch:
0.312
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
7.924
Other Features:
Single Row | Narrow Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing