26QZ12LR56WP
Description
26QZ12LR56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 26QZ12LR56WP
BDI # 272618
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348248
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
17QZ15L14WP
Description
17QZ15L14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17QZ15L14WP
BDI # 264149
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346348
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
30A15L14
Description
30A15L14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 30A15L14
BDI # 274145
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348498
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7
HXT315BT BTV TPR BU REDCR
Description
HXT315BT BTV TPR BU REDCR ; NON RETURNABLE
Part # HXT315BT BTV TPR BU REDCR
BDI # 270943
Features
Mounting Frame:
B30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.45
40Q15H18WP
Description
40Q15H18WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 40Q15H18WP
BDI # 278277
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
349732
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.39