BF1683 280-CC 32.53 TAPERED
Description
BF16C28T03253 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1683 280-CC 32.53 TAPERED
BDI # 297135
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.08
40A30R18
Description
40A30R18 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 40A30R18
BDI # 278191
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Nominal Center Distance - Inch:
4
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.99
13S30L
Description
13S30L TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 13S30L
BDI # 262675
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.25
HB482CN140TC/26.53A1SI1.250X2.36
Description
H4C14S02653 HELICAL GEAR REDUCER ; 3749"-LBS 3.92HP 1750RPM
Part # HB482CN140TC/26.53A1SI1.250X2.36
BDI # 298722
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
35A30H14
Description
35A30H14 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 35-47
Part # 35A30H14
BDI # 276360
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
349118
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.09