HB682CN210TC/3.49A1SI1.625X3.15
Description
H6C21S00349 HELICAL GEAR REDUCER
Part # HB682CN210TC/3.49A1SI1.625X3.15
BDI # 298917
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35
HB482 140-CC 4.28 1-1/4IN SHFT
Description
H4C14S00428 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB482 140-CC 4.28 1-1/4IN SHFT
BDI # 298692
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB682 132SEP 3.49 1-5/8IN SHFT
Description
H6S13S00349 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB682 132SEP 3.49 1-5/8IN SHFT
BDI # 298967
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
22.56
Overall Width - Inch:
10.35
HB682 180-CC 4.22 1-5/8IN SHFT
Description
H6C18S00422 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB682 180-CC 4.22 1-5/8IN SHFT
BDI # 298879
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB682 100SEP 4.22 1-5/8IN SHFT
Description
H6S10S00422 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB682 100SEP 4.22 1-5/8IN SHFT
BDI # 298958
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
19.29
Overall Width - Inch:
10.35