35AZ15L18WP
Description
35AZ15L18WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35AZ15L18WP
BDI # 276515
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349220
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.76
23QZ40L56
Description
23QZ40L56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23QZ40L56
BDI # 270505
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347598
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
17QZ15L14WP
Description
17QZ15L14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17QZ15L14WP
BDI # 264149
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346348
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
17AZ07L56
Description
17AZ07L56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17AZ07L56
BDI # 263807
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
17QZ10L14WP
Description
17QZ10L14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17QZ10L14WP
BDI # 264133
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346335
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09