120SF12
Description
120SF12 ROLLER CHAIN SPROCKET ; 1-1/2" P 12T BORE FOR SF BUSHING
Part # 120SF12
BDI # 615199
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31239
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
H40B14F X 5/8
Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS14HT 5/8
BDI # 916330
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38639
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
2
100B8
Description
100B8 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 8T 1" MIN PLAIN BORE
Part # 100B8
BDI # 614310
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Global Part Number GPN:
35960
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
40A17
Description
40A17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 5/8" MIN PLAIN BORE A PLATE
Part # 40A17
BDI # 619428
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
31634
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore