Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Pushbutton | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
Not Applicable
L22LD552O000000
Description
L22LD552O000000 HAND LEVER VALVE ; 1/2"NPT 22 SERIES
Part # L22LD552O000000
BDI # 21518888
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Hand Lever | Detent Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.988
Voltage:
Not Applicable
Overall Width - Inch:
1