Page 1 of 2434

Next

Compare
CSD36066X40

COMPARE

CSD36066X40

Description
CSD36066X40 CONVEYOR PULLEY ; POR 36X66 SD DRUM XT40 LESS BSH

MARTIN SPROCKET & GR

Part # CSD36066X40

BDI # 17799358

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Class: Standard Duty
Pulley Diameter - Millimeter: 914.4
Pulley Diameter - Inch: 36

Face Type: Crowned Face
Face Width - Millimeter: 1676.4
Face Width - Inch: 66
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CSD36066X35

COMPARE

CSD36066X35

Description
CSD36066X35 CONVEYOR PULLEY ; POR 36X66 SD DRUM XT35 LESS BSH

MARTIN SPROCKET & GR

Part # CSD36066X35

BDI # 17799357

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.713
Class: Standard Duty
Pulley Diameter - Millimeter: 914.4
Pulley Diameter - Inch: 36

Face Type: Crowned Face
Face Width - Millimeter: 1676.4
Face Width - Inch: 66
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D6-R-36-09-4

COMPARE

D6-R-36-09-4

Description
D6-R-36-09-4 STEEL RETURN ; 6" DIA ROLL 36"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D6-R-36-09-4

BDI # 21979142

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-R-42-09-4

COMPARE

D6-R-42-09-4

Description
D6-R-42-09-4 STEEL RETURN ; 6" DIA ROLL 42"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D6-R-42-09-4

BDI # 21979148

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
CMW30051H50

COMPARE

CMW30051H50

Description
CMW30051H50 CONVEYOR PULLEY ; POR 30X51 MD WING H50 LESS BSH

MARTIN SPROCKET & GR

Part # CMW30051H50

BDI # 17797347

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Class: Mine Duty
Pulley Diameter - Millimeter: 762
Pulley Diameter - Inch: 30

Face Type: Crowned Face
Face Width - Millimeter: 1295.4
Face Width - Inch: 51
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY