Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
10.625
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
269.875
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
16 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
17
16CH2206-O
Description
16CH2206-O BEARING HANGER ; 220 SERIES 21-1/2" LEN 5" WIDTH
Part # 16CH2206-O
BDI # 615892
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
11.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
282.575
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
546.1
Other Features:
16 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch:
21.5
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
11.125
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
282.575
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
546.1
Other Features:
16 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
21.5
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
8.125
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
206.375
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
444.5
Other Features:
12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
17.5
14CH2205-O
Description
14CH2205-O BEARING HANGER ; 220 SERIES 19-1/2" LEN 5" WIDTH
Part # 14CH2205-O
BDI # 615458
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
247.65
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
495.3
Other Features:
14 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch:
19.5