CSD36066X40
Description
CSD36066X40 CONVEYOR PULLEY ; POR 36X66 SD DRUM XT40 LESS BSH
Part # CSD36066X40
BDI # 17799358
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
CSD36066X35
Description
CSD36066X35 CONVEYOR PULLEY ; POR 36X66 SD DRUM XT35 LESS BSH
Part # CSD36066X35
BDI # 17799357
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
D6-R-36-09-4
Description
D6-R-36-09-4 STEEL RETURN ; 6" DIA ROLL 36"WIDE BELT CEMA D 4.5"DROP
Part # D6-R-36-09-4
BDI # 21979142
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount
D6-R-42-09-4
Description
D6-R-42-09-4 STEEL RETURN ; 6" DIA ROLL 42"WIDE BELT CEMA D 4.5"DROP
Part # D6-R-42-09-4
BDI # 21979148
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount
CMW30051H50
Description
CMW30051H50 CONVEYOR PULLEY ; POR 30X51 MD WING H50 LESS BSH
Part # CMW30051H50
BDI # 17797347
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed