Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.433
Sync RPM:
3600/3000
Hertz:
50/60
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
7.972
Inch - Metric:
Metric
Horse Power:
0.335 | 0.389HP
Other Features:
Squirrel Cage | 2 Pole
Mounting Method:
B5 Face
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.433
Sync RPM:
1800/1500
Hertz:
50/60
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
7.972
Inch - Metric:
Metric
Horse Power:
0.241 | 0.282HP
Other Features:
Squirrel Cage | 4 Pole
Mounting Method:
B14 Face
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.551
Sync RPM:
3600/3000
Hertz:
50/60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
9.449
Inch - Metric:
Metric
Horse Power:
0.738 | 0.845HP
Other Features:
Squirrel Cage | 2 Pole
Mounting Method:
B5 Face