ECP3580T-4
Description
ECP3580T-4 SEVER DUTY AC MOTOR ; 1HP 3450RPM 3PH 60HZ 143T 0516M TEFC F1
Part # ECP3580T-4
BDI # 126601
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
M1705T
Description
M1705T SPEED MOTOR ; 1.5/.75HP 1725/850RPM 3PH 60HZ 145T 3535
Part # M1705T
BDI # 129756
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1-1/2HP
Mounting Method:
Foot Mounted
EWDM3710T
Description
EWDM3710T WASHDOWN DUTY AC MOTOR ; 7-1/2HP 213T FRM 1800RPM 230/460VAC 60HZ
Part # EWDM3710T
BDI # 127707
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
34-7076Z624G1
Description
34-7076Z624G1-W/METAL BASE MOTOR ; POR
Part # 34-7076Z624G1
BDI # 20108328
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face
CECP3665T
Description
CECP3665T GENERAL PURPOSE AC MOTOR ; 5HP L184TC FRM 1800RPM 230/460VAC
Part # CECP3665T
BDI # 125678
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted