Page 1 of 4

Next

Compare
M3603

COMPARE

M3603

Description
M3603 ELECTRIC MOTOR

BALDOR-RELIANCE

Part # M3603

BDI # 129925

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.76
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3014T

COMPARE

XT3014T

Description
XT3014T AC MOTOR ; 1HP 1765RPM 3-PH 60HZ 143T 0524M TEFC F1

BALDOR-RELIANCE

Part # XT3014T

BDI # 26358759

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT3014T

COMPARE

CXT3014T

Description
CXT3014T AC MOTOR ; 1HP 1765RPM 3PH 60HZ 143TC 0524M TEFC F1

BALDOR-RELIANCE

Part # CXT3014T

BDI # 26354881

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEFWWDM3546

COMPARE

CEFWWDM3546

Description
CEFWWDM3546 AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 3520M TEFC F1

BALDOR-RELIANCE

Part # CEFWWDM3546

BDI # 21433162

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP3581T

COMPARE

CECP3581T

Description
CECP3581T SEVERE DUTY MOTOR ; 1HP 1765RPM 3PH 60HZ

BALDOR-RELIANCE

Part # CECP3581T

BDI # 125672

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY