CXT3304T
Description
CXT3304T AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286TC 1056M TEFC F
Part # CXT3304T
BDI # 26356388
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
IDM4104T
Description
IDM4104T INVERTER AC MOTOR ; 30HP 1800 RPM 3PH 286T XPFC
Part # IDM4104T
BDI # 128895
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted
EFM4104T
Description
EFM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286T 1056M TEFC F2
Part # EFM4104T
BDI # 126943
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHM2535T
Description
EHM2535T HVAC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1
Part # EHM2535T
BDI # 126975
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EJMM4104T
Description
EJMM4104T PUMP AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286JM 1056M TEFC F
Part # EJMM4104T
BDI # 127066
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted