Page 1 of 17

Next

Compare
HNG-SC-115

COMPARE

HNG-SC-115

Description
HNG-SC-115 HANGER BALL BRG UNIT ; NON RETURNABLE

DODGE

Part # HNG-SC-115

BDI # 258578

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | 1/2" Male Plunger Screw
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: None
Housing Outside Diameter - Millimeter: 106.426
Base to Center Height - Millimeter: 0
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
FNYBUTWN06LLS

COMPARE

FNYBUTWN06LLS

Description
FNYBUTWN06LLS TWIN PILLOW BLOCK BEARING ; 0.375" BORE FLUORONYLINER SELF-ALIGNING

THOMSON

Part # FNYBUTWN06LLS

BDI # 854304

Features

Enclosure: None
Inch - Metric: Inch
Length Thru Bore - Millimeter: 22.225
Nominal Bolt Center Across Shaft - Millimeter: 35.6
Other Features: Fluoronyliner Bushing | Compensated ID | No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side

Self Aligning: No
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
TWN6ADJ

COMPARE

TWN6ADJ

Description
TWN6ADJ TWIN PILLOW BLOCK BEARING ; SUPER SMART

THOMSON

Part # TWN6ADJ

BDI # 854507

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 22.225
Nominal Bolt Center Across Shaft - Millimeter: 35.6
Other Features: No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Adjustable

Price Inventory : Available to order
Loading Price
QTY
TWN6-BG

COMPARE

TWN6-BG

Description
TWN6-BG TWIN PILLOW BLOCK BEARING ; BALL BUSHING SUPER SMART

THOMSON

Part # TWN6-BG

BDI # 854510

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 22.225
Nominal Bolt Center Across Shaft - Millimeter: 35.6
Other Features: No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
HNG-LT7-108

COMPARE

HNG-LT7-108

Description
HNG-LT7-108 HANGER SLEEVE BRG ; NON RETURNABLE

DODGE

Part # HNG-LT7-108

BDI # 242440

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 33.35
Other Features: Four Point Hanger Frame | Self Lubricating | 1/2" Plunger Screw
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Slip Fit
Mounting Thread: None
Housing Outside Diameter - Millimeter: 88.9
Base to Center Height - Millimeter: 0
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY