P4B534-USAF-515TT
Description
P4B534-USAF-515TT; 041880 PILLOW BLK BRG
Part # P4B534-USAF-515TT
BDI # 243728
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
251.612
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
520814
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B532-USAF-508TT
Description
P4B532-USAF-508TT; 041879 PILLOW BLK BRG
Part # P4B532-USAF-508TT
BDI # 243727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
252.019
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
520827
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B534-TAF-515-HT;140715
Description
P4B534-TAF-515-HT PIL BLOCK BRG, TAF PILLOW BLOCK (SMARTCATALOG)
Part # 140715
BDI # 27302616
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Optional E-Tect Seal | Double Collar | High Temperature Range From 225 to 400 Degree F | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
179.4
P4B-E-150M-HT;142170
Description
P4B-E-150M-HT PILLOW BLOCK BEARING, TYPE-E TAPERED ROLLER BEARING (SMARTCATALOG)
Part # 142170
BDI # 27306324
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Optional E-Tect Seal | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170
P4B536-SFXT-607LER;040812
Description
P4B536-SFXT-607LER PILLOW BLOCK BEARING, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 040812
BDI # 27322430
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.502
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
190