KTSG20-PP-AS
Description
KTSG20-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KTSG20-PP-AS
BDI # 1175109
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
45
Other Features:
Tandem Housed | M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
KGBA20-PP-AS
Description
KGBA20-PP-AS LINEAR BALL BEARING UNIT ; POR NON-RETURNABLE 20MM ID X 60MM OD
Part # KGBA20-PP-AS
BDI # 1174580
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
45
Other Features:
Heavy Duty
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
KGB20-PP-AS
Description
KGB20-PP-AS LINEAR BALL BEARING UNIT ; 20MM X 47.5MM X 70MM
Part # KGB20-PP-AS
BDI # 1174571
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
58
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
SBPP204-12KG5
Description
SBPP204-12KG5 PILLOW BLOCK UNIT ; 3/4" SHAFT X 3-27/32" W STAMPED STEEL
Part # SBPP204-12KG5
BDI # 21491725
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
25.4
PB20-XL
Description
PB20-XL X-LIFE PLUMMER BLOCK HSG UNIT ; NON-RETURNABLE
Part # PB20-XL
BDI # 1176454
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
518370
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2