Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFV
Shaft Diameter - Inch:
3.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
52.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
254
Mounting Method:
F2 Face
SDAF 23152KX9 7/16
Description
SDAF 23152KX9 7/16 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 23152KX9 7/16
BDI # 1372763
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
349.25
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695928
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Enclosure:
SPGSV
Shaft Diameter - Inch:
3.625
Sync RPM:
850
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
254
Mounting Method:
Foot Mounted | F2 Face
P4B3152-ISAF-908R HYD
Description
P4B3152-ISAF-908R HYD PILLOW BLK RLR BRG ; POR NON RETURNABLE
Part # P4B3152-ISAF-908R HYD
BDI # 20494693
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
317.754
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
260.35