Page 1 of 76

Next

Compare
P4B-SD-800E

COMPARE

P4B-SD-800E

Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT

DODGE

Part # P4B-SD-800E

BDI # 246044

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 368.3
Other Features: Double Row | Special Duty
Global Part Number GPN: 521084
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 32.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CP4B060-USDAF-1100TT;054418

Description
CP4B060-USDAF-1100TT PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS POR (SMARTCATALOG)

DODGE

Part # 054418

BDI # 27314039

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 419.887
Other Features: Double Row | Closed End | Corrosion Resistant
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 33.1

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
TAAPH060K1015SO

COMPARE

TAAPH060K1015SO

Description
TAAPH060K1015SO SRB HOUSED UNIT ; SOLID BLOCK

TIMKEN

Part # TAAPH060K1015SO

BDI # 22085938

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 286.766
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 33.1

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
TAAPH068K1207SO

COMPARE

TAAPH068K1207SO

Description
TAAPH068K1207SO SRB HOUSED UNIT ; SOLID BLOCK

TIMKEN

Part # TAAPH068K1207SO

BDI # 22085942

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 346.71
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 32.8

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
D50250P-BV

COMPARE

D50250P-BV

Description
D50250P-BV

BALDOR-RELIANCE

Part # D50250P-BV

BDI # 126432

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 45.75

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY