14IN STL PLAIN PILLOW BLOCK MOD;434749
Description
14" STL PLAIN PILLOW BLOCK MOD ; 434749, PILLOW BLOCK BEARING (SMARTCATALOG)
Part # 434749
BDI # 27320956
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
863.6
Other Features:
Hydrodynamic
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
38.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
406.4
8 SLV RTL PIL BLK ASSY MOD;435618
Description
8 SLV RTL PIL BLK ASSY MOD ; 435618 BRG, PILLOW BLOCK RTL SERIES SLEEVOIL (SMARTCATALOG)
Part # 435618
BDI # 27317194
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
358.775
Other Features:
Hydrodynamic
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
CP4B060-USDAF-1100TT;054418
Description
CP4B060-USDAF-1100TT PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS POR (SMARTCATALOG)
Part # 054418
BDI # 27314039
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
419.887
Other Features:
Double Row | Closed End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
P4B-SD-800E
Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT
Part # P4B-SD-800E
BDI # 246044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
368.3
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521084
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
CP4B068-USDAF-1208TT;057565
Description
CP4B068-USDAF-1208TT PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 057565
BDI # 27294077
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
408.788
Other Features:
Double Row | Closed End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305