TAAPH168K1207SO
Description
TAAPH168K1207SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH168K1207SO
BDI # 22085956
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.71
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
TAA31SN76K360SO
Description
TAA31SN76K360SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA31SN76K360SO
BDI # 22085902
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
361
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
34.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
360
SDAF23168KX12 7/16
Description
SDAF23168KX12 7/16 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF23168KX12 7/16
BDI # 1372963
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
463.55
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695939
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4