P2B-C-115E
Description
P2B-C-115E; 087182 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-C-115E
BDI # 250039
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Other Features:
Double Row
Global Part Number GPN:
522615
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Other Features:
Single Row
Global Part Number GPN:
501256
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CM-SPW2217-215N1
Description
CM-SPW2217-215N1 PILLOW BLOCK BEARING
Part # CM-SPW2217-215N1
BDI # 17147127
Features
Inch - Metric:
Inch
Other Features:
Double Row | Heavy Duty | 1 Open and 1 Closed End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
Rolling Element:
Spherical Roller Bearing
CDP3316
Description
CDP3316 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 180VDC NEMA TENV
Part # CDP3316
BDI # 125580
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
P2B-C-115
Description
P2B-C-115; 065292 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-C-115
BDI # 245759
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Other Features:
Double Row
Global Part Number GPN:
522616
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2