CDPWD3330
Description
CDPWD3330 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDPWD3330
BDI # 125634
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid