Page 1 of 4

Next

Compare
RAO1 11/16

COMPARE

RAO1 11/16

Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAO1 11/16

BDI # 1425583

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520371
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
LAO1 11/16

COMPARE

LAO1 11/16

Description
LAO1 11/16 PILLOW BLK BRG UNIT ; 2 BOLT 1.688" BORE CAST IRON

TIMKEN

Part # LAO1 11/16

BDI # 1363264

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520487
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2150Z118

Description
33-2150Z118 ; .25HP 1750RPM DC 42CZ 3320P TENV F1 N

BALDOR-RELIANCE

Part # 33-2150Z118

BDI # 20106210

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1750
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 10.47

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 66.548
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2440Z279

Description
33-2440Z279 ; .333HP 3500RPM DC 42Z 3313P TEFC F1 N

BALDOR-RELIANCE

Part # 33-2440Z279

BDI # 20106379

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 3500
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 10.61

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Base to Center Height - Millimeter: 66.548
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
P2B-DI-108RE

COMPARE

P2B-DI-108RE

Description
P2B-DI-108RE; 023379 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # P2B-DI-108RE

BDI # 240917

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522585
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY