Page 1 of 16

Next

Compare
UCHB208-108D1

COMPARE

UCHB208-108D1

Description
UCHB208-108D1 HANGER BEARING UNIT ; NON-RETURNABLE

NTN

Part # UCHB208-108D1

BDI # 1233823

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 96.037
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHBD-24

COMPARE

SEHBD-24

Description
SEHBD-24 ; POR NON RETURNABLE

SEALMASTER

Part # SEHBD-24

BDI # 355083

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
P2B-K-115R

COMPARE

P2B-K-115R

Description
P2B-K-115R; 023175 PILLOW BLK BRG

DODGE

Part # P2B-K-115R

BDI # 240775

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 75
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522112
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-DI-115RE

COMPARE

P2B-DI-115RE

Description
P2B-DI-115RE; 023384 PILLOW BLK BRG

DODGE

Part # P2B-DI-115RE

BDI # 240921

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522577
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SCHB-25C

COMPARE

SCHB-25C

Description
SCHB-25C ; POR NON RETURNABLE

SEALMASTER

Part # SCHB-25C

BDI # 355225

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY