UELP310-115D1
Description
UELP310-115D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UELP310-115D1
BDI # 1235484
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.6
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514396
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
61
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
75
MP-24C RMA
Description
MP-24C RMA PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Part # MP-24C RMA
BDI # 352954
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Air Handling
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
74.625
34-6307-1909
Description
34-6307-1909 DC MOTOR ; POR .75HP 1750RPM DC 56C 3420D TENV F1 N
Part # 34-6307-1909
BDI # 20107597
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
73.914
Mounting Method:
F1 Face
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
66.7
Other Features:
Single Row | Heavy Series
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
75