UCP214
Description
UCP214 PILLOW BLK BRG UNIT ; 70MM BORE CAST IRON HSG
Part # UCP214
BDI # 21959795
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
74.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
RSAO1 11/16
Description
RSAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO1 11/16
BDI # 1425586
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520281
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QVVPR16V212SEB
Description
QVVPR16V212SEB PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QVVPR16V212SEB
BDI # 756667
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
106.172
Other Features:
Double Row | Double Nut
Global Part Number GPN:
505486
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
QMP15J070SEM
Description
QMP15J070SEM PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QMP15J070SEM
BDI # 763479
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row
Global Part Number GPN:
510053
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QMP15J075SM
Description
QMP15J075SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Part # QMP15J075SM
BDI # 763473
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row
Global Part Number GPN:
510037
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2