Page 1 of 69

Next

Compare
SAF 22224/C3

COMPARE

SAF 22224/C3

Description
SAF 22224/C3 PILLOW BLOCK HSG

SKF

Part # SAF 22224/C3

BDI # 1266381

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 187.325
Other Features: Double Row | Heavy Duty | C3 Clearance
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 133.35

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B455571

Description
B455571 ; POR 30HP 3500RPM DC MOTOR

BALDOR-RELIANCE

Part # B455571

BDI # 21803974

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.625
Sync RPM: 3500
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 28.37

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY
QMMH15J070SB

COMPARE

QMMH15J070SB

Description
QMMH15J070SB HANGER SPH RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # QMMH15J070SB

BDI # 20396458

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 91.9
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Eccentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 162.1
Base to Center Height - Millimeter: 131.8
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QMMH15J070SC

COMPARE

QMMH15J070SC

Description
QMMH15J070SC HANGER SPH RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # QMMH15J070SC

BDI # 20396460

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 91.9
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Eccentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 162.1
Base to Center Height - Millimeter: 131.8
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QMMH15J070SEB

COMPARE

QMMH15J070SEB

Description
QMMH15J070SEB HANGER SPH RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # QMMH15J070SEB

BDI # 20396462

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 91.9
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Eccentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 162.1
Base to Center Height - Millimeter: 131.8
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY