Page 1 of 8

Next

Compare
P4B-BAA-800

COMPARE

P4B-BAA-800

Description
P4B-BAA-800; 230140 PILLOW BLK BRG

DODGE

Part # P4B-BAA-800

BDI # 269460

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 406.4
Other Features: Angle Split Housing | Babbitt Insert Bearing
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 21.5

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY
SAOL4 7/16

COMPARE

SAOL4 7/16

Description
SAOL4 7/16 PILLOW BLK BRG UNIT

TIMKEN

Part # SAOL4 7/16

BDI # 1372528

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 228.6
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520224
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 17.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B429051

Description
B429051 ; POR 15HP 2300RPM DC MOTOR

BALDOR-RELIANCE

Part # B429051

BDI # 21801736

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 2300
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 45.25

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T28T1303

Description
T28T1303 ; 75HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # T28T1303

BDI # 21822062

Features

Enclosure: DPFV
Shaft Diameter - Inch: 2.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 37.38

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Base to Center Height - Millimeter: 177.8
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T28S5006

Description
T28S5006 ; 20HP 2000RPM DC MOTOR

BALDOR-RELIANCE

Part # T28S5006

BDI # 21822060

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 2000
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 44.62

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 177.8
Mounting Method: TP Face

Price Inventory : Available to order
Loading Price
QTY