D5075P
Description
D5075P SHUNT WOUND DC MOTOR ; 75HP 1750/2100RPM DC 366AT DPFG F1
Part # D5075P
BDI # 126466
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
35.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
Rigid
P4B-SD-515
Description
P4B-SD-515; 066381 PILLOW BLK BRG ; NON RETURNABLE
Part # P4B-SD-515
BDI # 246017
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
304.8
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521096
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4