LSE607BRHSKPS
Description
LSE607BRHSKPS PILLOW BLOCK CYL RLR BRG ; POR 6-7/16" BORE RETAINED
Part # LSE607BRHSKPS
BDI # 21955433
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
213
LSE607BXHSKPS
Description
LSE607BXHSKPS PILLOW BLOCK CYL RLR BRG ; POR 6-7/16" BORE EXPANSION
Part # LSE607BXHSKPS
BDI # 21955435
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
213
LSM170BRHSDQKPS
Description
LSM170BRHSDQKPS PILLOW BLOCK CYL RLR BRG ; POR 170MM BORE RETAINED
Part # LSM170BRHSDQKPS
BDI # 21955591
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
HSE508BRHSATL
Description
HSE508BRHSATL PILLOW BLOCK CYL RLR BRG ; NON RETURNABLE RETAINED
Part # HSE508BRHSATL
BDI # 21955897
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
147
Other Features:
Single Row | Heavy Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
229
D51300R-BV
Description
D51300R-BV SHUNT WOUND DC MOTOR ; 300HP 1150RPM DC 4013ATZ DPG-FV
Part # D51300R-BV
BDI # 126475
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
60.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face