UCP306-102D1
Description
UCP306-102D1 ; PILLOW BLOCK MOUNTED UNIT
Part # UCP306-102D1
BDI # 18209314
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
50
UCP306-103D1
Description
UCP306-103D1 ; PILLOW BLOCK MOUNTED UNIT
Part # UCP306-103D1
BDI # 18209315
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
50
SPTWNOM50
Description
SPTWNOM50 PILLOW BLOCK BEARING ; SUPER 50MM OPEN TWIN SELF-ALIGNING
Part # SPTWNOM50
BDI # 854800
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
108
Other Features:
M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
108
Other Features:
M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Adjustable
SPPBM50
Description
SPPBM50 PILLOW BLOCK BEARING ; SUPER 50MM CLOSED SELF-ALIGNING
Part # SPPBM50
BDI # 854704
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
108
Other Features:
M16 Bolt
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable