P2B-DLMAH-107 DRY;080744
Description
P2B-DLMAH-107 DRY PILLOW BLOCK BEARING, D-LOK BALL BEARING (SMARTCATALOG)
Part # 080744
BDI # 27315098
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Air Handling
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102
P2B-IP-22209FR;080032
Description
P2B-IP-22209FR PILLOW BLOCK BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 080032
BDI # 27314776
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.374
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102
P2B-DLH-107-LL-E MOD;141429
Description
P2B-DLH-107-LL-E MOD ; 141429 ; PILLOW BLK BRG NON RETURNABLE
Part # P2B-DLH-107-LL-E MOD ; 141429
BDI # 24095817
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Normal Duty | High Base | Wide Inner Ring
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102
TB-DLED-112
Description
TB-DLED-112 PILLOW BLK BALL BRG ; NON RETURNABLE
Part # TB-DLED-112
BDI # 22272635
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Extreme Duty | Wide Inner Ring
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102
P2B-DL-112 LL
Description
P2B-DL-112 LL PILLOW BLOCK BALL BEARING ; 1.75" BORE 2 BOLT CAST IRON
Part # P2B-DL-112 LL
BDI # 23709476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Normal Duty | Wide Inner Ring
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54.102