TBSO-SCFS-40M-SHFS
Description
TBSO-SCFS-40M-SHFS PILLOW BLK BALL BRG ; NON RETURNABLE
Part # TBSO-SCFS-40M-SHFS
BDI # 24857416
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.301
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.802
P2BSO-SCFS-108-SHFS
Description
P2BSO-SCFS-108-SHFS; 138909 ; PILLOW BLK BALL BRG
Part # P2BSO-SCFS-108-SHFS
BDI # 24857316
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.802
33-2077Z109
Description
33-2077Z109 DC MOTOR ; POR .33HP 3500RPM DC 42Z 3313P TENV F1 N
Part # 33-2077Z109
BDI # 20106182
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3500
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.66
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
66.802
Mounting Method:
Rigid | F1 Face
P2BSO-SCFS-40M-SHFS
Description
P2BSO-SCFS-40M-SHFS; 138910 ; PILLOW BLK BALL BRG NON RETURNABLE
Part # P2BSO-SCFS-40M-SHFS
BDI # 24857314
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.301
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.802
TBSO-SCFS-108-SHFS
Description
TBSO-SCFS-108-SHFS PILLOW BLK BALL BRG ; NON RETURNABLE
Part # TBSO-SCFS-108-SHFS
BDI # 24857386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.802