P2B-UN2-060M
Description
P2B-UN2-060M PILLOW BLOCK BEARING ; 60MM BORE 70MM BASE-CTR HGT 2 HOLE
Part # P2B-UN2-060M
BDI # 244713
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
56
Other Features:
Double Row
Global Part Number GPN:
521511
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-GTMAH-55M-HT
Description
P2B-GTMAH-55M-HT; 140320 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-GTMAH-55M-HT
BDI # 22273247
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
53.6
Other Features:
Single Row | Medium Duty | Air Handling | Thin Wall | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
P2B-SCAH-60M MOD
Description
P2B-SCAH-60M MOD; 054009 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-SCAH-60M MOD
BDI # 245103
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50.4
Other Features:
Single Row | Air Handling
Global Part Number GPN:
500175
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-GTMAH-55M-HT-DRY;142216
Description
P2B-GTMAH-55M-HT-DRY PILLOW BLOCK BRG, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
Part # 142216
BDI # 27306330
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
53.797
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Air Handling | Thin Wall | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
P2B-GTM-55M
Description
P2B-GTM-55M; 136263 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-GTM-55M
BDI # 261820
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
53.6
Other Features:
Single Row | Medium Duty | Thin Wall
Global Part Number GPN:
522275
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2