P2B-DI-045MRE;077886
Description
P2B-DI-045MRE PILLOW BLOCK BEARING, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)
Part # 077886
BDI # 27313818
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
89.002
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
73.152
P2B-DI-045MR;077704
Description
P2B-DI-045MR PILLOW BLOCK BEARING, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)
Part # 077704
BDI # 27297800
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
89.002
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
73.152
SCHB-SXR-108
Description
SCHB-SXR-108 HANGER BALL BRG UNIT ; NON RETURNABLE
Part # SCHB-SXR-108
BDI # 261158
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.848
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Eccentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.152
Rolling Element:
Ball Bearing
SCHB-DL-108
Description
SCHB-DL-108 HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-DL-108
BDI # 246357
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Series D-LOK
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.152
Rolling Element:
Ball Bearing
SCHB-SC-107-FF
Description
SCHB-SC-107-FF HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-SC-107-FF
BDI # 23677595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Dual Guard Plus Seal
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.152
Rolling Element:
Ball Bearing