Page 1 of 35

Next

Compare
P2B-C-112

COMPARE

P2B-C-112

Description
P2B-C-112; 065238 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # P2B-C-112

BDI # 245739

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 123.825
Other Features: Double Row
Global Part Number GPN: 522618
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P4B-EXL-300-HT;140582

COMPARE

P4B-EXL-300-HT;140582

Description
P4B-EXL-300-HT PILLOW BLOCK BRG, EXL BEARINGS (SMARTCATALOG)

DODGE

Part # 140582

BDI # 27302683

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 79.4

Price Inventory : Available to order
Loading Price
QTY
P4B-EXL-212RE

COMPARE

P4B-EXL-212RE

Description
P4B-EXL-212RE; 077288 PILLOW BLK RLR BRG ; NON RETURNABLE

DODGE

Part # P4B-EXL-212RE

BDI # 19376399

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 79.4

Price Inventory : Available to order
Loading Price
QTY
P2B-E-215L HT;059638

COMPARE

P2B-E-215L HT;059638

Description
P2B-E-215L HT PILLOW BLOCK BEARING, TYPE-E TAPERED ROLLER BEARING (SMARTCATALOG)

DODGE

Part # 059638

BDI # 27307299

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Optional E-Tect Seal | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 79.4

Price Inventory : Available to order
Loading Price
QTY
P2B-C-111

COMPARE

P2B-C-111

Description
P2B-C-111; 065291 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # P2B-C-111

BDI # 245758

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 123.825
Other Features: Double Row
Global Part Number GPN: 522620
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY