34-7414Z693G1
Description
34-7414Z693G1 ; .057 KW 1600RPM DC D71CY 3413D TEFC F3 N
Part # 34-7414Z693G1
BDI # 20108841
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1600
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
12.52
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.057HP
Base to Center Height - Millimeter:
84.074
Mounting Method:
Rigid | F3 Face
P2B-GTB-215;062741
Description
P2B-GTB-215 PILLOW BLOCK BEARING, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
Part # 062741
BDI # 27296978
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.484
Other Features:
Single Row | Normal Duty | Low Base | Wide Inner Ring | Thin Wall
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
84.074