P2B-GTMAH-75M;068329
Description
P2B-GTMAH-75M PILLOW BLOCK BEARING, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
Part # 068329
BDI # 27296503
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
68.605
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Air Handling | Thin Wall
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521327
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
P2B516-TAF-212RE
Description
P2B516-TAF-212RE; 037599 ; PILLOW BLK ROLLER BRG NON RETURNABLE
Part # P2B516-TAF-212RE
BDI # 243071
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521325
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
P2B-DLMAH-215-HT-DRY
Description
P2B-DLMAH-215-HT-DRY; 140920 ; PILLOW BLK BRG NON RETURNABLE
Part # P2B-DLMAH-215-HT-DRY
BDI # 22272737
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.548
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Air Handling | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
P2B-DLMAH-215-HT;073002
Description
P2B-DLMAH-215-HT PILLOW BLOCK BEARING, D-LOK BALL BEARING (SMARTCATALOG)
Part # 073002
BDI # 27307334
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.548
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Air Handling | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9