P4B-DI-415
Description
P4B-DI-415; 060794 PILLOW BLK BRG ; NON RETURNABLE
Part # P4B-DI-415
BDI # 245447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
521240
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
D5140R-BV
Description
D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV
Part # D5140R-BV
BDI # 126478
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1150
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5160R-BV
Description
D5160R-BV SHUNT WOUND DC MOTOR ; 60HP 1150RPM DC 2515ATZ DPG-FV
Part # D5160R-BV
BDI # 126481
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D5510P
Description
D5510P SHUNT WOUND DC MOTOR ; 10HP 1750/2300RPM DC 259AT TEFC F1
Part # D5510P
BDI # 126487
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
35.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face