Features
Enclosure:
FCXP
Shaft Diameter - Inch:
1.625
Sync RPM:
1820
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
7.8HP
Base to Center Height - Millimeter:
165.1
Mounting Method:
W6 Face
SAOL4 3/16
Description
SAOL4 3/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE
Part # SAOL4 3/16
BDI # 1372527
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
225.425
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520225
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
355.6
Other Features:
Babbitt Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
165.1
P4B-BAA-700
Description
P4B-BAA-700; 230137 PILLOW BLK BRG ; NON RETURNABLE
Part # P4B-BAA-700
BDI # 269459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
355.6
Other Features:
Angle Split Housing | Babbitt Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
165.1
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
355.6
Other Features:
Angle Split Housing | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
165.1