Page 1 of 5

Next

Compare
P4B-SD-600E

COMPARE

P4B-SD-600E

Description
P4B-SD-600E; 066422 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # P4B-SD-600E

BDI # 246039

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 304.8
Other Features: Double Row | Special Duty
Global Part Number GPN: 521093
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 22.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
D2060P-BV

COMPARE

D2060P-BV

Description
D2060P-BV ; MTO

BALDOR-RELIANCE

Part # D2060P-BV

BDI # 126376

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 35.13

Current: DC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50200RS-BV

COMPARE

D50200RS-BV

Description
D50200RS-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3612ATZ DPG-FV

BALDOR-RELIANCE

Part # D50200RS-BV

BDI # 126426

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1750
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 46.62

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D50250RR-BV

COMPARE

D50250RR-BV

Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT

BALDOR-RELIANCE

Part # D50250RR-BV

BDI # 126433

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.249
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.525
Overall Length - Inch: 47.38

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D2075P-BV

COMPARE

D2075P-BV

Description
D2075P-BV

BALDOR-RELIANCE

Part # D2075P-BV

BDI # 126377

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 35.13

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY