UCP218
Description
UCP218 PILLOW BLK BRG UNIT ; 90MM BORE CAST IRON HSG
Part # UCP218
BDI # 21961103
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
96
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
86
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
P2B-GTM-308-HT
Description
P2B-GTM-308-HT; 141346 ; PILLOW BLK BALL BRG NON RETURNABLE
Part # P2B-GTM-308-HT
BDI # 23677989
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.12
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Thin Wall | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
SCHB-LT10-207
Description
SCHB-LT10-207 HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-LT10-207
BDI # 241212
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Self Lubricating
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Slip Fit
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Sleeve Bearing
TAPK17K215ST
Description
TAPK17K215ST PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK
Part # TAPK17K215ST
BDI # 785160
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Other Features:
Double Row | Extreme Duty
Global Part Number GPN:
504045
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4