EM3704T

COMPARE

EM3704T

Description
EM3704T GENERAL PURPOSE AC MOTOR ; 3HP 213T FRM 1200RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3704T

BDI # 127374

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY